Add More Items
View All Quick Selects
Below you can add an image for 'flex ent coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2 In. Ez Flex Ent Threaded Terminal Adapter
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$224.22
Per 100
1/2 In. Ez Flex Ent Coupling
Nacogdoches Availability: Out Of Stock
$245.14
1 In. Ez Flex Ent Coupling
$571.99
3/4 In. Ez Flex Ent Coupling
$318.69
1 In. Ez Flex Ent Threaded Terminal Adapter
$550.55
1 In. Ez Flex Ent Snap-In Terminal Adapter
$674.10
Ent Flexible Raceway, 3/4 In Trade Size, Male, Polycarbonate Material, 1.541 In Length, 2.5 LB/100
$944.88
Ent Flexible Raceway, 1/2 In Trade Size, Male, Polycarbonate Material, 1.406 In Length, 0.63 LB/100
$527.78
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
$1,420.49
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
$1,001.15
20
Popularity
Default